6 in. Heel-Proof Polyethylene Grate
6 in. Heel-Proof Polyethylene Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from a high-density polyethylene
- Recommended for light-duty traffic areas
- Durable construction stands up to tough environments
- 1-year limited warranty
- Grate is ADA compliant and is Dense Tec 100 HDPE or Approved Equivalent
Specifications
- Depth:
- 19-4/5 in
- Diameter:
- 6 in
- Drain Component Type:
- Grate
- Fits Pipe Size:
- 6 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Height:
- 1-13/100 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- Origin:
- Global
- Trim Ring:
- No
- Weight:
- 1.55 lb
- Width:
- 5-3/10 in