This product requires certification to purchase.

6 in. Push On Cast Iron Cleanout

Zurn

6 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #ZZ14026NL
  • Item #520406
  • Manufacturer Part #Z1402-6NL
5 out of 5 Customer Rating
Brand image
Zurn

6 in. Push On Cast Iron Cleanout

  • Fast #
  • Part #ZZ14026NL
  • Item #520406
  • Manufacturer Part #Z1402-6NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Heavy-duty cleanout
  • Gas and watertight ABS tapered thread plug comes standard
  • Requires Certification
Dimensions & Measurements
Drain Base Height
3-5/8 in
Drain Base Width
8-1/4 in
End Connection 1
Neo Loc
End Connections
Neo Loc
Fits Pipe Size
6 in
Height
4-5/8 in
Length
8-1/4 in
Plug Diameter
8-1/4 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Cover Material
Cast Iron
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron
Outlet Type
Push On
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
UPC
670240077966