6 in. Stainless Steel Fabricated Perforated Grate
6 in. Stainless Steel Fabricated Perforated Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Durable construction stands up to tough environments
- Made from stainless steel
- Rated as extra light-duty
- Grate conforms to DIN rating of A and is ADA compliant
- 1-year limited warranty
Specifications
- Grate Shape:
- Linear
- Length:
- 40 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240477889