6 in. Threaded Nickel Bronze Downspout Nozzle
6 in. Threaded Nickel Bronze Downspout Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Directs water away from building to prevent staining
Specifications
- Application:
- Commercial
- Depth:
- 5
- Diameter:
- 7-1/8
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fits Pipe Size:
- 6 in
- Height:
- 8-3/4
- Length:
- 5
- Material:
- Bronze
- Product Type:
- Nozzle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240101418
- Width:
- 5