6 X 12 HD MOD TRENCH Drain Extension SEC
6 X 12 HD MOD TRENCH Drain Extension SEC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dura-Coated cast iron body with cast iron, polished bronze, or polished nickel bronze top available
- Secondary dome strainer provided
- Comes standard with a loose, heel-proof, cast iron, slotted grate
Specifications
- Construction:
- Non-Membrane
- Depth:
- 12-1/8 in
- Drain Base Material:
- Cast Iron
- Grate Color Finish:
- Blue
- Grate Color Finish Category:
- Blues
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240091801