This product requires certification to purchase.

6.0 gpf AquaFlush Flush Valve Repair Kit in Blue

Zurn

6.0 gpf AquaFlush Flush Valve Repair Kit in Blue

  • Fast #
  • Part #ZP6017ECR
  • Item #2847790
  • Manufacturer Part #P6017-ECR
4.4 out of 5 Customer Rating
Brand image
Zurn

6.0 gpf AquaFlush Flush Valve Repair Kit in Blue

  • Fast #
  • Part #ZP6017ECR
  • Item #2847790
  • Manufacturer Part #P6017-ECR
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Zurn P6017 series clinical/service sinks
  • Quiet GO BLUE® dual-seal diaphragm with a clog-resistant bypass extends lifespan and lowers maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® and Aqua Flush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
AquaFlush Z6017 Flush Valve
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
7 in
Flow Rate:
6.0 gpf
Height:
4 in
Length:
7 in
Material:
Plastic
Material Type:
TPE
Product Type:
Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240554092
Width:
6 in