This product requires certification to purchase.

7-1/4 x 7-1/4 x 6 in. Neo Loc Floor Mount Cast Iron Floor Sink

Zurn

7-1/4 x 7-1/4 x 6 in. Neo Loc Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19103NL2
  • Item #7959697
  • Manufacturer Part #ZN1910-3NL-2
4.9 out of 5 Customer Rating
Brand image
Zurn

7-1/4 x 7-1/4 x 6 in. Neo Loc Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZN19103NL2
  • Item #7959697
  • Manufacturer Part #ZN1910-3NL-2
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification
Dimensions & Measurements
End Connection 1
Neo Loc
End Connections
Neo Loc
Fits Pipe Size
3 in
Length
8 in
Sink Bowl Size
7-1/4 in x 7-1/4 in x 6 in
Sink Depth
8-1/2 in
Sink Size Range
Less than 20 in
Width
8 in
Characteristics & Features
Color Finish Category
Whites
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Cast Iron
Warranty & Product Information
ADA Compliant
No
Application
Commercial
UPC
670240131392