7-3/16 x 7-3/16 x 6 in. Floor Mount Cast Iron Floor Sink
7-3/16 x 7-3/16 x 6 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Acid resistant enamel coating provides chemical resistance
- Light-duty cast iron grate
- Anti-splash interior bottom dome strainer to catch debris
- Rounded body prevents bacteria buildup
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Length:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Round
- Sink Bowl Size:
- 7-3/16 in x 7-3/16 in x 6 in
- Sink Depth:
- 8-1/2
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 670240081444
- Width:
- 8