This product requires certification to purchase.

7 in. Round Scoriated Access Cover in Nickel Bronze

Zurn

7 in. Round Scoriated Access Cover in Nickel Bronze

  • Fast #
  • Part #ZZANB14637
  • Item #1159868
  • Manufacturer Part #ZANB1463-7
5 out of 5 Customer Rating
Brand image
Zurn

7 in. Round Scoriated Access Cover in Nickel Bronze

  • Fast #
  • Part #ZZANB14637
  • Item #1159868
  • Manufacturer Part #ZANB1463-7
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Complete with anchor lugs
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Bronze Tones
Color Finish Name:
Nickel Bronze
Length:
7-1/2
Material:
Nickel Bronze
Origin:
Global
Panel Door Plate Type:
Cover Plate
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
7-1/2 in
UPC:
670240108110
Width:
7-1/2