This product requires certification to purchase.

7 N TOP Accessory

Zurn

7 N TOP Accessory

  • Fast #
  • Part #ZZN4007N
  • Item #3158289
  • Manufacturer Part #ZN400-7N
3.3 out of 5 Customer Rating
Brand image
Zurn

7 N TOP Accessory

  • Fast #
  • Part #ZZN4007N
  • Item #3158289
  • Manufacturer Part #ZN400-7N
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for use with the versatile Z415 drainage system
  • Provides installation and rework savings with Zurn® patented contractor solutions
  • Provides installation and rework savings with Zurn's patented contractor solutions
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel Bronze
Drain Component Type:
Strainer
Drain Type:
Floor Drain
Height:
2-3/4 in
Length:
7 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240141704
Width:
7 in