7 x 6 x 2-3/4 in. Brass Tail Assembly in Polished Chrome
7 x 6 x 2-3/4 in. Brass Tail Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 2-3/4 in cast brass sleeve finished in polished chrome provides lasting durability
- Friction washer made with our long-lasting GO BLUE® material
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Z6000AV, Z6000AV-WS1, AquaFlush®, AquaVantage®, Z6000, ZEMS6000AV-WS1-IS
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7
- Fitting Size 1:
- 2-3/4
- Fitting Sizes:
- 2-3/4 in
- Height:
- 4
- Length:
- 7
- Material:
- Brass
- Product Type:
- Tailpiece
- UPC:
- 670240413511
- WaterSense Labeled:
- No
- Width:
- 6