This product requires certification to purchase.

7 x 6 x 3-3/8 in. Brass Tail Assembly in Polished Chrome

Zurn

7 x 6 x 3-3/8 in. Brass Tail Assembly in Polished Chrome

  • Fast #
  • Part #ZP6000J3
  • Item #1132438
  • Manufacturer Part #P6000-J3
4.9 out of 5 Customer Rating
Brand image
Zurn

7 x 6 x 3-3/8 in. Brass Tail Assembly in Polished Chrome

  • Fast #
  • Part #ZP6000J3
  • Item #1132438
  • Manufacturer Part #P6000-J3
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 2058
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 3-3/8 in cast brass sleeve finished in polished chrome provides lasting durability
  • Friction washer made with our long-lasting GO BLUE® material
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Vantage® and Aqua Flush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents

Dimensions & Measurements
Depth
7 in
Fitting Size 1
3-3/8 in
Fitting Sizes
3-3/8 in
Height
4 in
Length
7 in
Width
6 in
Characteristics & Features
Brand Model Compatibility
AquaFlush®, AquaVantage®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Material
Brass
Warranty & Product Information
Application
Commercial
Product Type
Tailpiece
WaterSense Labeled
No
UPC
670240413450