This product requires certification to purchase.

7 X 7 NB Square Access Cover

Zurn

7 X 7 NB Square Access Cover

  • Fast #
  • Part #ZZANB14607
  • Item #68770
  • Manufacturer Part #ZANB1460-7
4.9 out of 5 Customer Rating
Brand image
Zurn

7 X 7 NB Square Access Cover

  • Fast #
  • Part #ZZANB14607
  • Item #68770
  • Manufacturer Part #ZANB1460-7
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Square wall access cover
  • Bronze or nickel bronze frame, and cover
  • Sits flush with finished wall
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Category:
Stainless Steel
Color Finish Name:
Smooth Stainless Steel
Length:
7 in
Material:
Nickel Bronze
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240107854
Width:
7 in