8-7/8 in. Floor Drain Grate
8-7/8 in. Floor Drain Grate
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Replacement half grate for 12-inch floor sinks
- Made from an acid resistant porcelain enamel
- Grate has a light duty load rating
- Part number 29601-003
- 1-year limited warranty
Specifications
- Drain Component Type:
- Grate
- Drain Type:
- Floor Drain
- Grate Style:
- Three-Quarters
- Height:
- 1-1/5 in
- IAPMO Listed:
- Yes
- Length:
- 9-2/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UPC:
- 670240479852
- Width:
- 9-1/2 in