8-7/8 in. Cast Bronze Wall Faucet Box in Chrome
8-7/8 in. Cast Bronze Wall Faucet Box in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ideal for residential and Light Commercial Applications
- Chrome Standard for Aesthetic Appeal
- Durable construction stands up to tough environments
- 1-year limited warranty
- Loose Key Provided as Standard
Specifications
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Z1341 and Z1341XL Hose Bibbs
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 9-1/4 in
- Height:
- 5-1/4 in
- IAPMO Listed -:
- No
- Length:
- 9-1/4 in
- MA Approved -:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Origin:
- Global
- Overall Length:
- 9-1/4 in
- Overall Width:
- 8 in
- UL Listed:
- No
- Weight:
- 12.35 lb
- Width:
- 8 in