8 in. Cast Iron Roof Drain
8 in. Cast Iron Roof Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 15 in. diameter primary roof drain
- Clamping collar and low silhouette poly-dome
Specifications
- Adjustable:
- Yes
- Construction:
- Membrane
- Drain Base Height:
- 5-1/4
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 15
- Drain Grate Material:
- Cast Iron
- Drain Opening:
- 12-1/2
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 8 in
- IAPMO Listed:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240168374