This product requires certification to purchase.

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

Zurn

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19103NH2
  • Item #1357475
  • Manufacturer Part #Z1910-3NH-2
5 out of 5 Customer Rating
Brand image
Zurn

8 x 8 x 8-5/8 in. Floor Mount Cast Iron Floor Sink

  • Fast #
  • Part #ZZ19103NH2
  • Item #1357475
  • Manufacturer Part #Z1910-3NH-2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Acid resistant enamel coating provides chemical resistance
  • Rounded body prevents bacteria buildup
  • Anti-splash interior bottom dome strainer to catch debris
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Whites
End Connection 1:
No Hub
End Connections:
No Hub
Length:
8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Sink Bowl Size:
8 in x 8 in x 8-5/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
UPC:
670240078604
Width:
8 in