This product requires certification to purchase.

9/10 in. Clamp Collar

Zurn

9/10 in. Clamp Collar

  • Fast #
  • Part #ZP415CC
  • Item #1361202
  • Manufacturer Part #P415-CC
3.2 out of 5 Customer Rating
Brand image
Zurn

9/10 in. Clamp Collar

  • Fast #
  • Part #ZP415CC
  • Item #1361202
  • Manufacturer Part #P415-CC
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Clamp collar is an invertible membrane clamp and adjustable collar with seepage holes to be used with the Z415 Floor Drain
  • Durable construction stands up to tough environments
  • Clamp Collar Only, Replacement/Repair Part
  • Recommended for use with the Z415 Floor Drain
  • 1-year limited warranty
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Drain Component Type:
Clamp
Drain Type:
Floor Drain
Height:
3/4 in
Length:
7-1/2 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240546158
Width:
7-1/2 in