This product requires certification to purchase.

9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink

Zurn

9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink

  • Fast #
  • Part #ZZ17504NH
  • Item #7959816
  • Manufacturer Part #Z1750-4NH
3.2 out of 5 Customer Rating
Brand image
Zurn

9-5/8 x 9-5/8 x 6 in. Floor Mount Stainless Steel Floor Sink

  • Fast #
  • Part #ZZ17504NH
  • Item #7959816
  • Manufacturer Part #Z1750-4NH
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Corrosion resistant
  • Anti-splash stainless steel interior dome strainer included
  • Type 304 stainless steel body option available
  • Extra-heavy-duty top frame and grate option available
  • Requires Certification
Dimensions & Measurements
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub x No Hub
Fits Pipe Size
4 in
Length
9-5/8 in
Sink Bowl Size
9-5/8 in x 9-5/8 in x 6 in
Sink Depth
8-1/16 in
Sink Size Range
Less than 20 in
Width
9-5/8 in
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape
Square
Sink Installation Type
Floor Mount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Light Duty
UPC
670240167339