This product requires certification to purchase.

9 in. Cast Iron Grate for Zurn Z508/Z511 Heavy Duty Drain

Zurn

9 in. Cast Iron Grate for Zurn Z508/Z511 Heavy Duty Drain

  • Fast #
  • Part #ZP508GRATE
  • Item #4122399
  • Manufacturer Part #P508-GRATE
3.7 out of 5 Customer Rating
Brand image
Zurn

9 in. Cast Iron Grate for Zurn Z508/Z511 Heavy Duty Drain

  • Fast #
  • Part #ZP508GRATE
  • Item #4122399
  • Manufacturer Part #P508-GRATE
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 9" round cast iron extra heavy duty grate
  • Durable construction stands up to tough environments
  • Grate Only, Replacement/Repair Part
  • Recommended for extra heavy duty applications
  • 1-year limited warranty
  • Requires Certification

Specifications

Application:
Commercial
Brand Model Compatibility:
Zurn Z508 and Z511 Heavy Duty Drains
Color Finish Name:
Blue
Depth:
11 in
Diameter:
9 in
Height:
2 in
Length:
11 in
Material:
Cast Iron
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240283978
Width:
11 in