This product requires certification to purchase.

9 in. Brass Service Sink Faucet in Chrome Plated

Zurn

9 in. Brass Service Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZJP1996SF
  • Item #497960
  • Manufacturer Part #JP1996-SF
5 out of 5 Customer Rating
Brand image
Zurn

9 in. Brass Service Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZJP1996SF
  • Item #497960
  • Manufacturer Part #JP1996-SF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 139
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable construction stands up to tough environments
  • 8-inch spread between handle centerlines
  • Approximately 7 1/8-inch from supply lines to wall brace mount
  • Repair kit available as Z1996-SF-VB-RK
  • 1-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Service Sink Faucet
GSA Approved:
No
Height:
11-3/8 in
IAPMO Listed:
No
Length:
9 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
6 in
Spout Reach:
8 in
Spout Type:
Low Arc
UPC:
670240542587
WaterSense Labeled:
No
Width:
5-1/2 in