This product requires certification to purchase.

9 in. Parking Deck Floor Drain

Zurn

9 in. Parking Deck Floor Drain

  • Fast #
  • Part #ZZ5334NH
  • Item #7959918
  • Manufacturer Part #Z533-4NH
3.5 out of 5 Customer Rating
Brand image
Zurn

9 in. Parking Deck Floor Drain

  • Fast #
  • Part #ZZ5334NH
  • Item #7959918
  • Manufacturer Part #Z533-4NH
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 9" diameter parking deck drain has a Dura-Coated cast iron body with bottom outlet, heavy-duty gasketed drain support flange, with heavy-duty duresist slotted grate.
  • Requires Certification

Documents


Specifications

Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Grate Diameter:
9
Grate Shape:
Round
Outlet Type:
No Hub
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZZ5334NH
UPC:
670240086586