This product requires certification to purchase.

93 lb 30 gpm Lint Interceptor

Zurn

93 lb 30 gpm Lint Interceptor

  • Fast #
  • Part #ZZ118532IP
  • Item #3083018
  • Manufacturer Part #Z1185-3-2IP
5 out of 5 Customer Rating
Brand image
Zurn

93 lb 30 gpm Lint Interceptor

  • Fast #
  • Part #ZZ118532IP
  • Item #3083018
  • Manufacturer Part #Z1185-3-2IP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Acid resistant coated fabricated steel
  • Primary and secondary screens
  • Acid resistant coated interior and exterior fabricated steel
  • Requires Certification
Dimensions & Measurements
Capacity
93 lb
Depth
17-1/4 in
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
30 gpm
Height
16-1/2 in
Length
17-1/4 in
Width
17-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Carbon Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Product Type
Lint Interceptor
UPC
670240173231