This product requires certification to purchase.

1.2 gpm Battery Sensor Faucet with 4 in. Cover Plate in Polished Chrome

Zurn

Aqua-Fit® Serio 1.2 gpm Battery Sensor Faucet with 4 in. Cover Plate in Polished Chrome

  • Fast #
  • Part #ZZ6950XLSCP4E
  • Item #5113237
  • Manufacturer Part #Z6950-XL-S-CP4-E
4.9 out of 5 Customer Rating
Brand image
Zurn

Aqua-Fit® Serio 1.2 gpm Battery Sensor Faucet with 4 in. Cover Plate in Polished Chrome

  • Fast #
  • Part #ZZ6950XLSCP4E
  • Item #5113237
  • Manufacturer Part #Z6950-XL-S-CP4-E
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aqua-FIT® touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
  • 10+ years of renewable battery life with the Hydro-X Power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
  • Customizable features: time-outs, line purge, sensor range, metering mode
  • Concealed, downward-facing proximity sensor and flow control deter vandalism while maximizing water savings with 1.5 gpm,1.0 gpm, 0.5 gpm, and 0.35 gpm flow options
  • 4" cover plate hides additional holes leaving a neat and clean appearance
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the Safe Water Drinking Act
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Aqua-Fit® Serio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Material:
Cast Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
No Handle
Number of Holes:
3 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-1/8 in
Spout Reach:
6-3/4 in
UPC:
670240973008