1.5 gpm Cache Style Aerator
Aqua-Fit® Serio 1.5 gpm Cache Style Aerator
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with models Z6930-XL, Z6950-XL, Z6950-XL-IM and Z6951-XL
- Vandal-resistant, chache-style aerator reduces maintenance costs
- Pressure-compensating 1.5 gpm aerator saves water
- Lead-free materials comply with the Safe Water Drinking Act
- Includes aerator and installation tool
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- AquaSense Sensor Faucets
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Aqua-Fit® Serio
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, Grey
- Flow Rate:
- 1.5 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7
- Pressure Compensating:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZP693020E
- UPC:
- 670240809130