One Handle Single Function Shower Faucet in Chrome Plated
Aqua-Panel® One Handle Single Function Shower Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed with durability for institutional use
- Integral service stops allow for turning off water to shower
- 2.5 gpm flow rate helps control water usage
- 32 in. brushed stainless steel shroud provides durability
- 1/2 in. copper tubing assembly enclosed within stainless steel shroud
- Chrome-plated brass shower head with brass ball joint withstands intentional damage
- Metal stem handle and soap dish resist vandalism
- 3 year warranty
- Pressure balanced brass shower valve
- Maximum temperature limit stop
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1, ANSI A117.1M
- ASME:
- ASME A112.1016
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.16
- Collection:
- Aqua-Panel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 6
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 32
- IAPMO Listed:
- No
- Length:
- 6
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-1/2
- Showerhead Flow Rate:
- 2.5
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 670240604971
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 10-7/16