Single Handle Dual Function Shower Faucet in Chrome Plated
Aqua-Panel® Single Handle Dual Function Shower Faucet in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wall-mount handheld shower with 60 in. metal hose
- Pressure balancing brass shower valve
- Maximum temperature limit stop
- Stainless steel shroud and chrome-plated brass shower head
- 3 year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1M
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016 2005
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Panel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Stem
- Height:
- 32 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shower Arm Reach:
- 6-1/2 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Dual
- Spray Type:
- Full, Massage
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 670240401648
- WaterSense Labeled:
- No
- Width:
- 10-7/16 in