Single Handle Single Function Shower Faucet in Chrome Plated
Aqua-Panel® Single Handle Single Function Shower Faucet in Chrome Plated
Product Details
Product Details
- Prefabricated stainless steel shower unit
- Shower valve with bottom access integral service stop
- Chrome-plated brass shower head with flow control
- 3 year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Aqua-Panel®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Stem
- Height:
- 32
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 2.5
- Trim Only:
- No
- UL Listed:
- No
- UPC:
- 670240604988
- WaterSense Labeled:
- No
- Width:
- 10-7/16