This product requires certification to purchase.

0.125 gpf Sensor Flush Valve

Zurn

Aquaflush® 0.125 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZER6003PLULFCPM
  • Item #4132550
  • Manufacturer Part #ZER6003PL-ULF-CPM
5 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 0.125 gpf Sensor Flush Valve

  • Fast #
  • Part #ZZER6003PLULFCPM
  • Item #4132550
  • Manufacturer Part #ZER6003PL-ULF-CPM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 0.125 gpf provides maximum water conservation and financial savings
  • E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
  • Standard 11-1/2" rough-in with 3/4" top spud
  • Chrome-plated metal cover provides long-term durability
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Tamper-proof stop cap deters vandalism
  • Manual override button in case of power failure
  • Adjustable tailpiece allows for flexibility in installation
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
Battery Size:
C
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5 in
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Sensor
Flush Valve Application:
Urinal
GSA Approved:
No
Handle Type:
Button
Height:
13-1/2 in
IAPMO Listed:
No
Length:
5 in
Material:
Brass
Power Source:
Battery
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
670240460829
Valve Size:
3/4 in
Volts:
6V
WaterSense Labeled:
Yes
Width:
8 in