This product requires certification to purchase.

1.0 gpf Manual Flush Valve

Zurn

Aquaflush® 1.0 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6001WS1YBYC
  • Item #1623897
  • Manufacturer Part #Z6001-WS1-YB-YC
3.3 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 1.0 gpf Manual Flush Valve

  • Fast #
  • Part #ZZ6001WS1YBYC
  • Item #1623897
  • Manufacturer Part #Z6001-WS1-YB-YC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1.0 gpf meets U.S. federal standard for water conservation
  • Standard 11-1/2" rough-in and 1-1/4" top spud
  • No-leak handle reduces water waste
  • GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
CSA Certified:
CSA B125.37
Collection:
Aquaflush®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
10
Flow Rate:
1.0 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
Height:
5
Length:
10
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
1-1/4
UPC:
670240416574
WaterSense Labeled:
No
Width:
10