1.28 gpf Manual Flush Valve with Bedpan Washer
Aquaflush® 1.28 gpf Manual Flush Valve with Bedpan Washer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- High-efficiency 1.28 gpf conserves water and saves money
- Bedpan washer assembly for healthcare applications
- Extended 26-1/2” rough-in and 1-1/2” top spud
- No-leak handle reduces water waste
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- Handicap grab bar for patient stability
- Exposed sweat solder kit and cast wall flange for a polished look
- Tamper-proof stop cap deters vandalism
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 26
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Height:
- 6
- Length:
- 26
- Type:
- ZZ6011PLHETBWN
- UPC:
- 670240708952
- WaterSense Labeled:
- Yes
- Width:
- 6