1.28 gpf Sensor Flush Valve
Aquaflush® 1.28 gpf Sensor Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-efficiency 1.28 gpf conserves water and saves money
- Battery-powered sensor with 3-year battery life for a continuously powered application
- Standard 11-1/2” rough-in and 1-1/2” top spud
- High-impact polycarbonate cover provides durability
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Exposed sweat solder kit and cast wall flange for a polished look
- ADA compliant
- 3-year limited warranty
- Adjustable tailpiece allows for flexibility in installation
- Improves hygiene and sanitation with touchless sensor flush valve technology
-
Green
Recommended Accessories
Specifications
- ASME:
- ASME A112.1037
- Battery Size:
- C
- Battery Type:
- Alkaline
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- End Connection 1:
- NPT
- End Connection 2:
- Slip
- End Connections:
- NPT x Slip
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1-1/2 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- Height:
- 11-3/4 in
- Length:
- 4 in
- Material:
- Brass, Metal
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Size:
- 1 in
- UPC:
- 670240685130
- Volts:
- 6V
- WaterSense Labeled:
- Yes
- Width:
- 5 in