This product requires certification to purchase.

12 x 12 in. Access Panel in Satin Stainless

Zurn

Aquaflush® 12 x 12 in. Access Panel in Satin Stainless

  • Fast #
  • Part #ZZ6199BX12
  • Item #2848695
  • Manufacturer Part #Z6199-BX12
3.9 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 12 x 12 in. Access Panel in Satin Stainless

  • Fast #
  • Part #ZZ6199BX12
  • Item #2848695
  • Manufacturer Part #Z6199-BX12
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Satin Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with Aqua Vantage® and Aqua Flush® Z61xx series concealed flush valves
  • 12 x 12 access panel and frame with 1 ½” hole
  • #14 gage satin finish stainless steel cover and #18 gage stainless steel frame for durability
  • 4 1-inch long vandal-proof screws prevent unwanted access of panel contents
  • Ideal for commercial applications
  • Requires Certification

Specifications

Collection:
Aquaflush®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless
Length:
16 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240434042
Width:
14 in