1.6 gpf Manual Flush Valve
Aquaflush® 1.6 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 84-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1.6 gpf meets U.S. federal standard for water conservation
- Standard 11-1/2" rough-in and 1-1/2" top spud
- No-leak handle reduces water waste
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- Exposed sweat solder kit and cast wall flange for a polished look
- Tamper-proof stop cap deters vandalism
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- ADA compliant
- 3-year limited warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 11 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 11 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- UPC:
- 670240423213
- WaterSense Labeled:
- No
- Width:
- 11 in