1.6 gpf Manual Flush Valve
Aquaflush® 1.6 gpf Manual Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Aquaflush®
- Depth:
- 22 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Water Closet
- GSA Approved:
- No
- Handle Type:
- Push Button
- Height:
- 5 in
- IAPMO Listed:
- No
- Length:
- 22 in
- Material:
- Brass, Metal
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Back
- Spud Size:
- 1-1/2 in
- UPC:
- 670240579019
- WaterSense Labeled:
- No
- Width:
- 9 in