3.5 gpf Manual Bedpan Flush Valve
Aquaflush® 3.5 gpf Manual Bedpan Flush Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For use with Aqua Flush® water closet flush valves with a handicap grab bar application (kit does not include flush valve)
- Extended 26-1/2” rough-in
- Includes bedpan washer, wall bracket, support rod, high-pressure vacuum breaker, vacuum breaker tube nut, 1 ½” flush tubes, fixture escutcheon, and fixture spud nut
- Heavy-duty cast brass appliance with a chrome-plated finish provides durability for long-term use
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- Aquaflush®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 25-1/5 in
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Clinic Sink
- Height:
- 5-7/10 in
- Length:
- 25-1/5 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240601819
- WaterSense Labeled:
- No
- Width:
- 6-1/10 in