This product requires certification to purchase.

3.5 gpf Diaphragm Assembly for Closet Flush Valves Repair Kit in Blue

Zurn

Aquaflush® 3.5 gpf Diaphragm Assembly for Closet Flush Valves Repair Kit in Blue

  • Fast #
  • Part #ZP6000ECRWS
  • Item #1783177
  • Manufacturer Part #P6000-ECR-WS
4.1 out of 5 Customer Rating
Brand image
Zurn

Aquaflush® 3.5 gpf Diaphragm Assembly for Closet Flush Valves Repair Kit in Blue

  • Fast #
  • Part #ZP6000ECRWS
  • Item #1783177
  • Manufacturer Part #P6000-ECR-WS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 2520
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3.5 gpf for a full flush
  • Quiet GO BLUE® dual-seal diaphragm with a clog-resistant bypass extends lifespan and lowers maintenance costs
  • GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • For use with Aqua Flush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Specifications

Collection:
Aquaflush®
Color Finish Category:
Blues
Color Finish Name:
Blue
Depth:
6 in
Flow Rate:
3.5 gpf
Height:
4 in
Length:
6 in
Material:
Plastic
Material Type:
TPE
Product Type:
Diaphragm
UPC:
670240552081
WaterSense Labeled:
No
Width:
7 in