Replacement Diaphragm with Flow Rings in Blue
Aquaflush® Replacement Diaphragm with Flow Rings in Blue
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 72 Pallet: 8400-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- GO BLUE® parts stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- For use with Aqua Vantage® and Aqua Flush® flush valves
- Interchangeable with other manufacturers’ flush valves
- Ideal for commercial applications
Documents
Specifications
- Collection:
- Aquaflush®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 7 in
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Thermoplastic Elastomer, TPE
- Product Type:
- Diaphragm and Flow Ring
- UPC:
- 670240552128
- WaterSense Labeled:
- No
- Width:
- 6 in