This product requires certification to purchase.

32 oz. Waterless Urinal Sealant

Zurn

AquaGreen 32 oz. Waterless Urinal Sealant

  • Fast #
  • Part #ZZGS32OZ
  • Item #3804468
  • Manufacturer Part #ZGS-32OZ
4 out of 5 Customer Rating
Brand image
Zurn

AquaGreen 32 oz. Waterless Urinal Sealant

  • Fast #
  • Part #ZZGS32OZ
  • Item #3804468
  • Manufacturer Part #ZGS-32OZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Zurn green sealant maintains a sanitary, environmentally friendly and odor free installation
  • The sealant is a ready-to-use liquid trap seal
  • Dilution is required
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Collection:
AquaGreen
Length:
9-3/4
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
32 oz
UPC:
670240646919
Width:
7-1/5