4OZ Waterless Urinal Seal
AquaGreen 4OZ Waterless Urinal Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Zurn green sealant maintains a sanitary, environmentally friendly and odor free installation
- The sealant is a ready-to-use liquid trap seal
- Dilution is required
Specifications
- Collection:
- AquaGreen
- Height:
- 6-2/5 in
- Length:
- 7-1/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 4 in
- UPC:
- 670240646902
- Width:
- 6-7/10 in