*1121 *CVR* 3.5G BATRY AQUA FV
AquaSense® *1121 *CVR* 3.5G BATRY AQUA FV
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Flush rates available are a super powerful 4.5 gpf, the standard 3.5 gpf full-volume flush, a water-saving 1.6 gpf, and a high-efficiency 1.28 gpf
- E-Z Flush® series is quick and easy to install and retrofits to other manufacturers’ flush valves
- Standard 11-1/2” rough-in and 1-1/2” top spud
- High-impact polycarbonate cover provides durability
- GO BLUE® dual-seal diaphragm with a clog-resistant bypass and chloramine-resistant seals extends lifespan and lowers maintenance costs
- Tamper-proof stop cap deters vandalism
- Manual override button in case of power failure
- Adjustable tailpiece allows for flexibility in installation
- ADA compliant
- Limited 3-year warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 17 in
- Flow Rate:
- 3.5 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Height:
- 6 in
- Length:
- 17 in
- Material:
- Brass
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spud Location:
- Top
- UPC:
- 670240399198
- WaterSense Labeled:
- No
- Width:
- 11 in