This product requires certification to purchase.

*CVR* 1 SD ST CP W/ VR CVR AV

Zurn

AquaSense® *CVR* 1 SD ST CP W/ VR CVR AV

  • Fast #
  • Part #ZP6000AVCSDCP
  • Item #2848119
  • Manufacturer Part #P6000AV-C-SD-CP
4 out of 5 Customer Rating
Brand image
Zurn

AquaSense® *CVR* 1 SD ST CP W/ VR CVR AV

  • Fast #
  • Part #ZP6000AVCSDCP
  • Item #2848119
  • Manufacturer Part #P6000AV-C-SD-CP
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1” control stop adjusts water pressure with use of screwdriver
  • Heavy-duty, cast brass with a polished chrome-plated finish provides lasting durability
  • Vandal-resistant cover reduces maintenance and repair costs
  • For use with AquaVantage® and AquaFlush® flush valves
  • Interchangeable with other manufacturers’ flush valves
  • Requires Certification

Documents


Specifications

Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Height:
4 in
Length:
7 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240585119
Width:
6 in