*CVR* ZEMS6203-EWS-IS-YB-YC
AquaSense® *CVR* ZEMS6203-EWS-IS-YB-YC
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.5 gpf conserves water and saves money
- Hardwired sensor built onto valve eliminates hassle of battery replacements for a continuously powered application
- Standard 11-1/2" rough-in and 3/4" top spud
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Exposed sweat solder kit and cast wall flange for a polished look
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- Manual override button in case of power failure
- ADA compliant
- Limited 3-year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- CSA Certified:
- CSA B125.37
- Collection:
- AquaSense®
- Depth:
- 11 in
- Height:
- 6 in
- Length:
- 11 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240696983
- WaterSense Labeled:
- No
- Width:
- 10 in