*CVR* ZTR VANDAL PROOF SENSOR CAP A
AquaSense® *CVR* ZTR VANDAL PROOF SENSOR CAP A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Compatible with ZTR Flush Valves
Specifications
- Collection:
- AquaSense®
- Depth:
- 7 in
- Height:
- 4 in
- Length:
- 7 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 889934121919
- Width:
- 6 in