This product requires certification to purchase.

0.5 gpf Top Mount EZ Gear Driven Urinal Sensor Retrofit Kit

Zurn

AquaSense® 0.5 gpf Top Mount EZ Gear Driven Urinal Sensor Retrofit Kit

  • Fast #
  • Part #ZZERKUEWSTMS
  • Item #8050390
  • Manufacturer Part #ZERK-U-EWS-TM-S
4.2 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 0.5 gpf Top Mount EZ Gear Driven Urinal Sensor Retrofit Kit

  • Fast #
  • Part #ZZERKUEWSTMS
  • Item #8050390
  • Manufacturer Part #ZERK-U-EWS-TM-S
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Upgrades handle-operated manual flush valves to touchless sensor technology
  • Long product life-span, withstanding up to 500,000 cycles
  • Improves water flow with consistent 0.5 GPF flush
  • IP65 rated water resistant, protecting critical electronic components
  • Quick Installation top-mount design for urinals, fits Zurn and other manufacturers' models
  • Highly durable chemical and clog-resistant linear bypass diaphragm
  • Advanced IR sensor detects forward and downward motion for a precisely timed flush
  • Modern design chrome plated metal construction withstands extreme wear
  • 3 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Battery Size:
AA
Battery Type:
Lithium
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
8-1/8 in
Fitting Sizes:
1 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Height:
16-3/4 in
Length:
8-1/8 in
Material:
Brass
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
889934173512
Volts:
6V
Width:
9-3/4 in