This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6913
  • Item #10394726
  • Manufacturer Part #ZG6913
5 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6913
  • Item #10394726
  • Manufacturer Part #ZG6913
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and build-up for easy maintenance, outlasts and outperforms solenoids
  • Hydro-X Power® technology option delivers sustainable performance by providing renewable
  • Intuitive and effortless no delay touchless sensor water activation
  • Bluetooth app standard for point of use wireless programmable metering, on demand or automatic line flushing, timeout and sensor sensitivity settings
  • PlumbSMART connected option for remote monitoring and real time usage insights to your connected plumbing ecosystem
  • Quiet water flow and soft close technology that eliminates water hammer
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4
Drain Included:
No
Faucet Height:
5-1/2
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
No
Height:
5-1/2
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-3/4
Maximum Deck Thickness:
3
Number of Handles:
No Handle
Number of Holes:
1 Hole
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-3/4
Spout Reach:
4-5/8
Spout Type:
Fixed
Type:
ZZG6913
UPC:
889934241044
WaterSense Labeled:
Yes
Width:
2