This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6915
  • Item #10394748
  • Manufacturer Part #ZG6915
3.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #ZZG6915
  • Item #10394748
  • Manufacturer Part #ZG6915
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Uses EZ Gear technology, a gear driven ceramic cartridge that is less susceptible to debris and build-up for easy maintenance, outlasts and outperforms solenoids
  • Hydro-X Power® technology option delivers sustainable performance by providing renewable, uninterrupted hydropower designed to last the life of a commercial restroom
  • Intuitive and effortless, no delay touchless sensor water activation
  • Bluetooth app standard for point of use wireless programmable metering, on-demand or automatic line flushing, timeout and sensor sensitivity settings
  • Plumb SMART connected option for remote monitoring and real time usage insights to your connected plumbing ecosystem
  • Quiet water flow and soft close technology that eliminates water hammer
  • New aesthetics with slim and sleek design and smaller sensor eye
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Bathroom Faucet Type:
Sensor
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
AquaSense®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
6-3/4
Faucet Center Size:
4 in
Faucet Height:
4-3/8
Faucet Material:
Brass
Flow Rate:
0.5 gpm
Height:
4-3/8
Length:
6-3/4
Maximum Deck Thickness:
3
Number of Handles:
No Handle
Number of Pieces:
1 Piece
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-3/8
Spout Reach:
4-1/2
Type:
ZZG6915
UPC:
889934241518
WaterSense Labeled:
Yes
Width:
5-7/8