0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome
AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- New aesthetics with slim and sleek design and smaller sensor eye
- Deck-mount Single Post
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 5-11/16 in
- Flow Rate:
- 0.5 gpm
- Height:
- 12-1/4 in
- Length:
- 5-11/16 in
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- No Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 12-1/4 in
- Spout Reach:
- 5-11/16 in
- Spout Type:
- Gooseneck
- UPC:
- 889934241549
- Width:
- 2-1/4 in