This product requires certification to purchase.

0.5 gpm Sensor Bathroom Sink Faucet with Temperature Mixing Valve in Polished Chrome

Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet with Temperature Mixing Valve in Polished Chrome

  • Fast #
  • Part #ZZG6915TMV1
  • Item #10394757
  • Manufacturer Part #ZG6915-TMV-1
3.1 out of 5 Customer Rating
Brand image
Zurn

AquaSense® 0.5 gpm Sensor Bathroom Sink Faucet with Temperature Mixing Valve in Polished Chrome

  • Fast #
  • Part #ZZG6915TMV1
  • Item #10394757
  • Manufacturer Part #ZG6915-TMV-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • CEC Compliant
  • New aesthetics with slim and sleek design and smaller sensor eye
  • Polished chrome and brushed nickel finish available
  • Deck-mount 4" Center Post
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
6-3/4 in
Flow Rate
0.5 gpm
Height
4-3/8 in
Length
6-3/4 in
Maximum Deck Thickness
3 in
Spout Height
4-3/8 in
Spout Reach
4-1/2 in
Width
5-7/8 in
Characteristics & Features
Bathroom Faucet Type
Sensor
Collection
AquaSense®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Number of Handles
No Handle
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
Type
ZZG6915TMV1
UPC
889934241457