0.125 gpf Sensor Flush Valve
AquaSense® 0.125 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- In-wall hardwired sensor built eliminates hassle of battery replacements for a continuously powered application
- 11-1/2" rough-in and 3/4" top spud
- 0.125 gpf for significant water conservation and long-lasting saving
- 3-year limited warranty
- Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
- ADA compliant
- Dual-seal diaphragm prevents application from clogging
- Clog-resistant components and chemical-resistant seal reduce maintenance costs
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.1037
- ASSE Standards:
- ASSE 1037
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.37
- Coating:
- Chrome Plated
- Collection:
- AquaSense®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 11 in
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPT
- Faucet Connection:
- NPSM
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- Less than .25 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Urinal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 6 in
- IAPMO Listed -:
- No
- Length:
- 11 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Overall Length:
- 11 in
- Overall Width:
- 10 in
- Power Source:
- Hardwired
- Pressure - Maximum:
- 125 psi
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- Toilet Rough-In:
- 11-1/2 in
- WaterSense Labeled:
- Yes
- Weight:
- 10 lb
- Width:
- 10 in
- cUPC Certified:
- Yes